Shop All Wire Wheel Brushes
Zoro Select
Drill Wire Brush, 0.00866" dia. Wire
Mfr # 66254442943
Zoro # G4810309
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Shank
- Max. RPM 4500
- Arbor Hole Size 1/4" Shank
- Face Width 1/4 in
- Wire Dia. 0.009"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66254442943
- Zoro # G4810309
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/4" Shank |
Face Width | 1/4 in |
Wire Dia. | 0.009" |
Brush Dia. | 2" |
Bristle Trim Length | 3/8 in |
Abrasive Shank Size | 1/4 in |
Shank Length | 1/4 in |
Bristle Diameter | 0.009 in |
Bristle Length | 3/8 in |
Details
Mounting Type | Shank |
Max. RPM | 4500 |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders |
Bristle Type | Crimped Wire |
Abrasive Material | Carbon Steel |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Item | Wire Wheel Brush |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Operating Speed - Maximum | 4,500 RPM |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 2 in, Grit Not Applicable, Face Width 1/4 in, Bristle Diameter 0.009 in, Bristle Length 3/8 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 4,500 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flaring Cup Grinding Wheel, ZA, 6 in. Dia (66253344373)
- WEILER Crimped Wire End Brush (11101)
- SCOTCH-BRITE Sanding Hand Pad, Silicon Carbide, Sup.F (7100141899)
- 3M Disc, Sanding, NoHole, 3 in., P150G, PK200 (60440193260)
- ZORO SELECT Drill Wire Brush, 0.00866" dia. Wire (66254442945)
- ZORO SELECT Drill Wire Brush, 0.00866" dia. Wire (66254443022)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839019)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252838842)
- ZORO SELECT Drill Wire Brush, 0.0118" dia. Wire (66254443021)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442939)
- WEILER Burr-Rx 4" Shell-Mill Holder Disc Brush .026/120CG Crimped Fill (86112)
- Zoro Select Wire Wheel Brushes