Shop All Wire Wheel Brushes
This Product is Discontinued
Zoro Select
Drill Wire Brush, 0.00866" dia. Wire (Discontinued)
Mfr # 66252838667
Zoro # G4873753
This Product is Discontinued
Key Features
- Mounting Type Shank
- Max. RPM 4500
- Arbor Hole Size 1/4" Shank
- Abrasive Shank Size 1/4 in
- Wire Dia. 0.009"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66252838667
- Zoro # G4873753
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/4" Shank |
Abrasive Shank Size | 1/4 in |
Wire Dia. | 0.009" |
Face Width | 7/16 in |
Bristle Trim Length | 9/16 in |
Brush Dia. | 3" |
Shank Length | 1/4 in |
Bristle Length | 9/16 in |
Bristle Diameter | 0.009 in |
Details
Mounting Type | Shank |
Max. RPM | 4500 |
Bristle Type | Crimped Wire |
Item | Wire Wheel Brush |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Abrasive Material | Carbon Steel |
Compatible Tool Type | Angle Grinder |
Operating Speed - Maximum | 4,500 RPM |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 3 in, Grit Not Applicable, Face Width 7/16 in, Bristle Diameter 0.009 in, Bristle Length 9/16 in, Compatible Tool Type Angle Grinder, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 4,500 RPM, Shank Length 1/4 in, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.