Shop All Wire Wheel Brushes
Zoro Select
Drill Radial Wire Brush, 0.0118" dia Wire
Mfr # 66254442944
Zoro # G4814743
original price:
$21.99
15% off
new price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Shank
- Max. RPM 4500
- Arbor Hole Size 1/4" Shank
- Face Width 9/16 in
- Abrasive Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66254442944
- Zoro # G4814743
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/4" Shank |
Face Width | 9/16 in |
Brush Dia. | 4" |
Abrasive Shank Size | 1/4 in |
Bristle Trim Length | 15/16 in |
Wire Dia. | 0.012" |
Shank Length | 1/4 in |
Bristle Diameter | 0.012 in |
Bristle Length | 15/16 in |
Details
Mounting Type | Shank |
Max. RPM | 4500 |
Abrasive Material | Carbon Steel |
Item | Wire Wheel Brush |
Item - Wire Wheel Brushes | Wire Wheel Brush |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders |
Bristle Type | Crimped Wire |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Operating Speed - Maximum | 4,500 RPM |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 9/16 in, Bristle Diameter 0.012 in, Bristle Length 15/16 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 4,500 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Abrasive Pad, 2 in. dia., 16 in. dia. (901601222)
- WEILER Roughneck 7" Brush, .020" Wire Fill, 5/8"-11 UNC (9200)
- VSM Abrasive Belt, 36 Grit, AO, 3 x 18", PK10, Coated, 3" W, 18" L, 36 Grit, Very Coarse, Aluminum Oxide (127081)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 40, Coarse (96359)
- ZORO SELECT Drill Wire Brush, 0.0118" dia. Wire (66254443021)
- ZORO SELECT Wire Wheel Brush, 0.0118" dia. Wire (66254443308)
- ZORO SELECT Wire Wheel Brush, Shank Mount, 1/4" L Trim (66252838962)
- ZORO SELECT Wire Wheel Brush, Shank Mount, 3/4" L Trim (66252838972)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254442986)
- ZORO SELECT Wire Wheel Brush, Shank Mount, 3/4" (66252838973)
- AMPCO SAFETY TOOLS Knot Wire Wheel Wire Brush, Threaded Arbor (WB-40KT)
- Zoro Select Wire Wheel Brushes