Shop All Drill Press Guards
Zoro Select
Drill Press Guard, Telescoping Guard, 1 3/4 in to 3 in Quill Dia Range
Mfr # 29DY67
Zoro # G7563911
product price: $99.89
/ea
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Chuck Dia. (In.) 2 1/8 in
- Max. Stroke (In.) 6 1/4 in
- Min. Stroke (In.) 3 1/2 in
- Color Clear
- Window Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29DY67
- Zoro # G7563911
- UPC # 190735438763
- Country of Origin Taiwan, Province of China
- Category Drill Press Guards
Dimensions
Max. Chuck Dia. (In.) | 2 1/8 in |
Quill Dia. (In.) | 1-3/4 to 3 |
Lower Spindle Bearing Collar Diameter (In.) | 1-3/4-3 |
Guard Width | 4 5/8 in |
For Lower Spindle Bearing Collar Diameter | 1 3/4 in to 3 in |
Guard Height | 3 1/2 in to 6 1/4 in |
For Maximum Chuck Diameter | 2 1/8 in |
For Quill Diameter | 1 3/4 in to 3 in |
Details
Max. Stroke (In.) | 6 1/4 in |
Min. Stroke (In.) | 3 1/2 in |
Color | Clear |
Window Material | Polycarbonate |
Body | Polycarbonate |
Fits | Drill Presses with Exposed Lower Spindle Bearing Collars, Fits but Not Limited to No. 5PHC1, 5PHC2, 5PHC3, 5PHC4 |
Item | Drill Press Guard |
Window | Polycarbonate |
Characteristics | Pivots Upward for Chuck or Drill Bit Changes, Telescopes from Chuck to Drill Point |
Body Material | Polycarbonate |
Guard Style | Telescoping |
Mount Type | Drill-to-Fit |
For Minimum Stroke | 3 1/2 in |
Guard Shape | Curved |
For Maximum Stroke | 6 1/4 in |
For Use With | Drill Presses with Exposed Lower Spindle Bearing Collars, Fits but Not Limited to No. 5PHC1, 5PHC2, 5PHC3, 5PHC4 |
Description
Drill Press Guard, Guard Style Telescoping, For Quill Diameter 1 3/4 in to 3 in, Guard Shape Curved, Guard Height 3 1/2 in to 6 1/4 in, Guard Width 4 5/8 in, Mount Type Drill-to-Fit, Body Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Flexible spatula with bi-material handle 2" (123032)
- GREENLEE Ratchet Punch Driver Kit W/ 3 Studs, Case (1904)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (493-AI-5PK)
- SK PROFESSIONAL TOOLS Extension 1/4" Dr, 10 in L, 1 Pieces, Chrome (40969)
- ZORO SELECT Drill Press Guard, 2-3/4 In. Chuck Dia. (29DY69)
- ZORO SELECT Drill Press Guard, 3 in. Chuck (29DY70)
- ZORO SELECT Drill Press Guard, 2-5/8 In. Chuck Dia. (29DY68)
- DAYTON Swing Away Safety Guard, Cast Iron, White (36FX30)
- PALMGREN Drill Press Guard, 2-1/8" Max (9615025)
- BIESEMEYER Delta 17-985 Drill Press Shield 1-1/2"-3-11/16" Diameter Universal Safety Guard (17-985)
- Zoro Select Drill Press Guards