Shop All Drill Press Guards
Zoro Select
Drill Press Guard, 2-3/4 In. Chuck Dia.
Mfr # 29DY69
Zoro # G7611344
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Chuck Dia. (In.) 2 3/4 in
- Max. Stroke (In.) 7 1/2 in
- Min. Stroke (In.) 4 5/16 in
- Fits Drill Presses with Exposed Lower Spindle Bearing Collar and Machine to Fit but Not Limited to No. 5PHC1, 5PHC2, 5PHC3, 5PHC4, 5PHC6, Needs to be Machined for Any Size Quill Larger than 1-3/4 in
- Window Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29DY69
- Zoro # G7611344
- UPC # 190735438787
- Country of Origin Taiwan, Province of China
- Category Drill Press Guards
Dimensions
Max. Chuck Dia. (In.) | 2 3/4 in |
Lower Spindle Bearing Collar Diameter (In.) | 1-3/4 to 3-1/2 |
Quill Dia. (In.) | 1-3/4 to 3-1/2 |
For Lower Spindle Bearing Collar Diameter | 1 3/4 in to 3 1/2 in |
Guard Width | 5 1/2 in |
For Quill Diameter | 1 3/4 in to 3 1/2 in |
Guard Height | 5 in to 7 1/2 in |
For Maximum Chuck Diameter | 2 3/4 in |
Details
Max. Stroke (In.) | 7 1/2 in |
Min. Stroke (In.) | 4 5/16 in |
Fits | Drill Presses with Exposed Lower Spindle Bearing Collar and Machine to Fit but Not Limited to No. 5PHC1, 5PHC2, 5PHC3, 5PHC4, 5PHC6, Needs to be Machined for Any Size Quill Larger than 1-3/4 in |
Window Material | Polycarbonate |
Body Material | Aluminum |
Color | Bright Orange |
Item | Drill Press Guard |
Window | 3/32 in Thick Polycarbonate |
Characteristics | Lower Half of Guard Provides Safe, Clear View, Guard Pivots Upward for Quick Chuck or Drill Bit Changes and Telescopes from Collar to Drill Point for Full Protection |
Body | Aluminum |
Mount Type | Collar Clamp |
For Maximum Stroke | 7 1/2 in |
Guard Shape | Flat |
For Minimum Stroke | 4 5/16 in |
For Use With | Drill Presses with Exposed Lower Spindle Bearing Collar, Fit but Not Limited to Mfr.No. 5PHC1, 5PHC2, 5PHC3, 5PHC4, 5PHC6, Needs to be Machined for Any Size Quill Larger than 1 3/4 in |
Guard Style | Telescoping |
Description
Drill Press Guard, Guard Style Telescoping, For Quill Diameter 1 3/4 in to 3 1/2 in, Guard Shape Flat, Guard Height 5 in to 7 1/2 in, Guard Width 5 1/2 in, Mount Type Collar Clamp, Body Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Screw Pitch Gage, Thread Angle 60 degrees (4820-230)
- MASON Floor Mount Vibration Isolator, Neoprene (4C991)
- CRAFTSMAN Sockets, 1/2" Drive 3/8" 12 Point SAE De (CMMT99177)
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-38105)
- ZORO SELECT Drill Press Guard, 3 in. Chuck (29DY70)
- ZORO SELECT Drill Press Guard, 2-5/8 In. Chuck Dia. (29DY68)
- ZORO SELECT Drill Press Guard, Telescoping Guard, 1 3/4 in to 3 in Quill Dia Range (29DY67)
- BIESEMEYER Delta 17-985 Drill Press Shield 1-1/2"-3-11/16" Diameter Universal Safety Guard (17-985)
- PALMGREN Drill Press Guard, 2-1/8" Max (9615025)
- DAYTON Swing Away Safety Guard, Cast Iron, White (36FX30)
- Zoro Select Drill Press Guards