Shop All Drill Mills
Zoro Select
Drill Mill, Overall 1-1/2" L, List Number: 208
Mfr # 208-824125
Zoro # G3738534
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining Bright (Uncoated)
- Measurement System Fractional Inch
- Number of Flutes 4
- Milling Dia. 1/8 in
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 208-824125
- Zoro # G3738534
- UPC # 888226261722
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 1/8 in |
Length of Cut | 1/2 in |
Overall Length | 1 1/2 in |
Shank Dia. | 1/8 in |
Details
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Number of Flutes | 4 |
Included Angle | 82 Degrees |
Helix Angle | 30 Degrees |
Number of Coolant Holes | 0 |
End Mill Application | Finishing |
Item | Drill Mill |
Material Grade - Machining | Solid Tungsten Carbide |
Single End/Double End | Single End |
List Number | 208 |
End Mill Style | Drill |
Description
Drill Mill, Bright (Uncoated), 1/8 in Milling Dia., 82 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HEX KEY SAE 13 PC SET LONG ARM (TL12718)
- CLEVELAND Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (C64041)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (J0583)
- WESTWARD 1/2" Drive Socket Set SAE 10 Pieces 3/8 in to 15/16 in , Chrome (53PN59)
- ZORO SELECT Carbide Drill Mill, 1/4In, 2F, Single, 2-1/2 (208-000250)
- ZORO SELECT Drill Mill, Carbide, 4 Flutes, Bright, 208 (208-888841)
- ZORO SELECT Carbide Drill Mill, 1/2In, 2FL, Single, 3In (208-000500)
- ZORO SELECT Carbide Drill Mill, 1/4In, 2F, Single, 2-1/2 (208-622503)
- ZORO SELECT Carbide Drill Mill, 1/8In, 4FL, Single (208-641253)
- ZORO SELECT Carbide Drill Mill, 3/16In, 4FL, Single, 2In (208-400187)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 1/2" x 1-1/4" (A-1616-DP)
- Zoro Select Drill Mills