Shop All Drill Mills
Zoro Select
Drill Mill, Overall 1-1/2" L
Mfr # 208-824125B
Zoro # G3741334
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining AlTiN
- Measurement System Fractional Inch
- Number of Flutes 4
- Milling Dia. 1/8 in
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 208-824125B
- Zoro # G3741334
- UPC # 888226261739
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 1/8 in |
Length of Cut | 1/2 in |
Overall Length | 1 1/2 in |
Shank Dia. | 1/8 in |
Details
Finish - Machining | AlTiN |
Measurement System | Fractional Inch |
Number of Flutes | 4 |
Included Angle | 82 Degrees |
Helix Angle | 30 Degrees |
Material Grade - Machining | Solid Tungsten Carbide |
Number of Coolant Holes | 0 |
Primary Material Application ISO Code | H, K, M, P, S |
End Mill Application | Finishing |
Single End/Double End | Single End |
Item | Drill Mill |
Secondary Material Application ISO Code | H, K, M, P, S |
List Number | 208 |
End Mill Style | Drill |
Description
Drill Mill, AlTiN, 1/8 in Milling Dia., 82 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Putty Knife, SS, Soft Grip Handle, 6 (DXTT-2-142)
- TUNGALOY Spare Parts for Tools, IDSN443 (6673810)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus (HC2041)
- FREUD Mortising Router Bit, 1/2" Cutting Dia. (16-100)
- ZORO SELECT Carbide Drill Mill, 3/16In, 4FL, Single, 2In (208-400187)
- ZORO SELECT Drill Mill, Carbide, 4 Flutes, Bright, 208 (208-888841)
- ZORO SELECT Carbide Drill Mill, 5/16, 2FL, Single, 2-1/2 (208-000312)
- ZORO SELECT Carbide Drill Mill, 1/4In, 2F, Single, 2-1/2 (208-000250)
- ZORO SELECT Drill Mill, Carbide, 4 Flutes, TiAlN, 208 (208-888842)
- ZORO SELECT Carbide Drill Mill, 1/8In, 4FL, Single (208-641253)
- HHIP 3/16 X 1/2" HSS Corner Rounding End Mill (5800-4060)
- Zoro Select Drill Mills