Shop All Drill Mills
Zoro Select
Drill Mill, Carbide, 4 Flutes, Bright, 208
Mfr # 208-888841
Zoro # G4173018
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Measurement System Fractional Inch
- Number of Flutes 4
- Milling Dia. 1/8", 3/16", 1/4", 3/8", 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 208-888841
- Zoro # G4173018
- UPC # 888226263337
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 1/8", 3/16", 1/4", 3/8", 1/2" |
Length of Cut | 0 |
Dimension Type | Fractional Inch |
Milling Diameter | 1/8", 3/16", 1/4", 3/8", 1/2" |
Size Range | 1/8 in to 1/2 in |
Sizes Included | 1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in |
Largest Milling Dia. | 1/2 in |
Neck Dia. | 0.0000" |
Description
Drill Mill Set, Carbide, Bright (Uncoated), 1/8 in to 1/2 in, Center Cutting, 5, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Open End Double Angle Wrench 15deg, 60d (1385)
- URREA Head alignment pry bar 5/8"x18" with turning head (2130)
- RUKO Hand Tap, Din 2181, M18X1, 0mm, -Ii (235181-2)
- FEIN Oscillating Segmented Saw Blade, 3-3/8In (63502113210)
- ZORO SELECT Carbide Drill Mill, 1/4In, 4F, Single, 2-1/2 (208-400250)
- ZORO SELECT Drill Mill, Carbide, 4 Flutes, TiAlN, 208 (208-888842)
- ZORO SELECT Carbide Drill Mill, 3/16In, 4FL, Single, 2In (208-400187)
- ZORO SELECT Carbide Drill Mill, 3/8In, 4F, Single, 2-1/2 (208-420375)
- ZORO SELECT Carbide Drill Mill, 1/4In, 2F, Single, 2-1/2 (208-622503)
- ZORO SELECT Carbide Drill Mill, 1/8In, 4FL, Single (208-641253)
- HHIP 3/8 X 3/8" 4 Flute M42 Cobalt Single End Center Cut End Mill (5835-0375)
- Zoro Select Drill Mills