Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size Z
Mfr # SFT406KI
Zoro # G3062818
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Overall Length 3/8 in
- Head Material High Speed Steel
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Outside Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT406KI
- Zoro # G3062818
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 3/8 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Outside Dia. | 5/8 in |
Head Dia. | 1 in |
Inside Dia. | Z |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | Z |
Size- Decimal | Z (0.4130) |
Size - Decimal | 5/64 in - 0.0781 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, Z
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Pencil Pencil Air Die Grinder Kit, 1/8" Collet, 54,000 rpm (SX245K)
- BOSCH 4In 6TPI HCS Shank Jigsaw Blade, PK100 (T101D100)
- DRILL AMERICA 27/32" Reduced Shank Cobalt Drill Bit 1/2" Shank, Flute Length: 3" (D/ACO27/32)
- 3M DBI-SALA Tool Pouch, Holster, Black, Polyester (1500088)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF328EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/64 (SF3212IF)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 30 (SFT1610DY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/64 In (SFT1612DJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/32 (SF6416MM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size H (SF328HP)
- Zoro Select Drill Bushings