Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size Z
Mfr # SFT4016KI
Zoro # G3063107
$8.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size- Decimal Z (0.4130)
- Overall Length 1 in
- Outside Dia. 5/8 in
- Drill Size Z
- Inside Dia. Z
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT4016KI
- Zoro # G3063107
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | Z (0.4130) |
Overall Length | 1 in |
Outside Dia. | 5/8 in |
Drill Size | Z |
Inside Dia. | Z |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 1 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size - Decimal | 5/32 in - 0.1562 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, Z
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° 1/4 Reduced Shank Drill Chicago-Latrobe 239 Steam Oxide HSS RHS/RHC 3/8 (56324)
- LYNDEX-NIKKEN Collet, 100TG, 1in (100-064)
- RUBBERMAID COMMERCIAL Caster, Quiet, 3", Gray, WB Trolley (GRFG1990704)
- CHANNELLOCK 3 Piece Gift Sets Plastic Grip Plier Set Dipped Handle (GS-4)
- ZORO SELECT Lock Screw (LS2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.1mm (SFT286HA)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/64 (SF3216FG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size H (SF328HP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3212IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size X (SFT408KA)
- ZORO SELECT Drill Bushing, Type SF, Drill Size U (SF4812JN)
- Zoro Select Drill Bushings