Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size Z
Mfr # SF4834KI
Zoro # G6272131
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bushing Type Slip Fixed Renewable Combination
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Finish High Speed Steel
- Drill Bushing Wall Type Standard Wall
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF4834KI
- Zoro # G6272131
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Drill Size | Z |
Head Dia. | 1 3/64 in |
Overall Length | 2 1/8 in |
Inside Dia. | Z |
Outside Dia. | 3/4 in |
Size- Decimal | Z (0.4130) |
Size - Decimal | 10.00mm - 0.3937 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, Z
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL 9" Speedlite® Torpedo Level (TL011)
- HYDE Scraper Blade, 5 In, For 5FZH1, PK5 (19453)
- STAR ASIA Automatic Center Punch, 17100 (17100)
- CAPRI TOOLS 1/4 in Drive 8 mm 6-Point Metric Shallow Socket (1-2146)
- ZORO SELECT Drill Bushing, SF, Drill Size #21 (SF2012EX)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF326FK)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 1-1/16 (SF8816PB)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF206FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF488LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6434MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4834JQ)
- Zoro Select Renewable Bushings