Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size Z
Mfr # SF4812KI
Zoro # G3103619
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Z
- Bushing Type Slip Fixed Renewable Combination
- Concentricity Tolerance .0003" T.I.R. Max
- Head Dia. 1 3/64 in
- Size- Decimal Z (0.4130)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF4812KI
- Zoro # G3103619
- Country of Origin United Kingdom
- Category Renewable Bushings
Dimensions
Inside Dia. | Z |
Head Dia. | 1 3/64 in |
Size- Decimal | Z (0.4130) |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Drill Size | Z |
Outside Dia. | 3/4 in |
Overall Length | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | #53 - 0.0595 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, Z
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plain Clamp, 1-1/2 In, 6 In, 7/8 In (30409)
- EREM 4 3/4In Diagonal Cutter Large Oval (822N)
- MILWAUKEE TOOL Die Grinder and Battery Kit (2485-20, 48-59-2440)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 0.050" Tip Size, 100 PK (00050KHS)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3216IN)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/32 (SFT3616JB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 49/64 (SF6422NE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4016KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF6412LR)
- ZORO SELECT Lock Screw (LS1)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4010KQ)
- Zoro Select Renewable Bushings