Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size Y
Mfr # SFT4016KE
Zoro # G3063125
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Thickness 1/4"
- Concentricity Tolerance .0005" T.I.R. max
- Drill Size Y
- Drill Bushing Wall Type Thin Wall
- Measurement System Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT4016KE
- Zoro # G3063125
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | Y |
Overall Length | 1 in |
Size- Decimal | Y (0.4040) |
Head Dia. | 1 in |
Inside Dia. | Y |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 5/8 in |
Size - Decimal | 5/32 in - 0.1562 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, Y
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco X-Slim Taper Files, 4 Single (4-187-04-2-0)
- ESTWING 19-In-1 Reversible Ratcheting MultiTool Screwdriver Bit Set (42453)
- TEKTON 1/2 Inch Drive x 1-7/16 Inch Deep 6-Point Socket (SHD23036)
- MORSE 5" Carbide Grit Hole Saw (MHSG80)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3222IN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF6416LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4010JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF488LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4010KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SF205DV)
- Zoro Select Renewable Bushings