Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size Y
Mfr # SF4834KE
Zoro # G6272095
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Overall Length 2 1/8 in
- Bushing Type Slip Fixed Renewable Combination
- Drill Bushing Wall Type Standard Wall
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF4834KE
- Zoro # G6272095
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 2 1/8 in |
Drill Size | Y |
Head Dia. | 1 3/64 in |
Inside Dia. | Y |
Size- Decimal | Y (0.4040) |
Outside Dia. | 3/4 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | 1/8 in - 0.1250 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, Y
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/4" Drive Impact Extension, 6" Long (D019056)
- DRILL AMERICA 7/8"-9 HSS Hex Die (DWTHSHEX789)
- ROADPRO Rubber Mallet, 16oz. (SST-50102)
- CLEVELAND Spiral Point Tap, #2-56, Plug, UNC, 2 Flutes, Bright (C57031)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT566MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size X (SFT408KA)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF4816LK)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT3612IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF328EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4010JQ)
- Zoro Select Renewable Bushings