Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size Y
Mfr # SF4812KE
Zoro # G3048048
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 1 3/64 in
- Bushing Head Type Headed
- Head Thickness 1/4"
- Rockwell Hardness RC 62-64
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF4812KE
- Zoro # G3048048
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 1 3/64 in |
Outside Dia. | 3/4 in |
Inside Dia. | Y |
Drill Size | Y |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size- Decimal | Y (0.4040) |
Overall Length | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | X - 0.3970 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4" x 12" Diamond Premium Wet Core Bit Extension (48-17-4040)
- POWERBUILT 4Pc SAE Flare Nut Wrench Set (Rp) (640185)
- OSG Spiral Point Tap Plug, 3 Flutes (1730401)
- STARRETT Center Punch (117E)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF205CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT406JQ)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-3/4 In (SF14434TK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6416NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/32 (SF3222JB)
- ZORO SELECT Drill Bushing, SF, Drill Size 3/16 In (SF2012FT)
- Zoro Select Renewable Bushings