Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size X
Mfr # SFT408KA
Zoro # G3062711
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Thickness 1/4"
- Material - Machining High Speed Steel
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Overall Length 1/2 in
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT408KA
- Zoro # G3062711
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 1/2 in |
Head Dia. | 1 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. | X |
Size- Decimal | X (0.3970) |
Outside Dia. | 5/8 in |
Drill Size | X |
Size - Decimal | 5/64 in - 0.0781 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Band Saw Kit, 18 V, 35 3/8 in Blade Length (2829-22, 48-11-1865)
- MILWAUKEE TOOL 2-5/8" X 11-3/8" One Piece SDS-MAX Core Bit (48-20-5412)
- MICRO 100 Carb End Mill, 4.00mm, 3FL, CC, Uncoated (GEMM-040-3)
- WESTWARD Replacement Bolt Cutter Head, Alloy Steel (GGS_74501)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5.5mm (SFT2412GN)
- ZORO SELECT Drill Bushing, SF, Drill Size 3/16 In (SF2012FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6416NC)
- ZORO SELECT Drill Bushing, SF, Drill Size 21/64 (SF326IU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 45/64 (SF6416MU)
- ZORO SELECT Drill Bushing, SF, Drill Size 11/32 In (SF326JB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- Zoro Select Drill Bushings