Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size X
Mfr # SFT4016KA
Zoro # G3063131
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Concentricity Tolerance .0005" T.I.R. max
- Head Material High Speed Steel
- Measurement System Letter
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT4016KA
- Zoro # G3063131
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 1 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. | X |
Head Dia. | 1 in |
Outside Dia. | 5/8 in |
Drill Size | X |
Size- Decimal | X (0.3970) |
Size - Decimal | 5/32 in - 0.1562 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RDX 33/64 BRIGHT FINISH 118° POINT HIGH SPEED STEEL JOBBER DRILL (X300A 33/64)
- PROTO Combination Wrench, 3/4" Sz, 11" Length (J1224-T500)
- MICRO 100 Diamond Turning Insert, Diamond, 4, CPG, 2 (CPG-422)
- KRAFT TOOL Square End Laminated Canvas-Resin, 14"x5 (CF530PF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF328FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF4816LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size P (SF3216IR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4834JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 43 (SFT128CQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 25 (SF328EN)
- ZORO SELECT Drill Bushing, SF, Drill Size 3.2mm (SF2012DW)
- Zoro Select Drill Bushings