Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size W
Mfr # SFT406JW
Zoro # G3062860
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 1 in
- Material 52100 Thru Hardened
- Head Thickness 1/4"
- Overall Length 3/8 in
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT406JW
- Zoro # G3062860
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 1 in |
Overall Length | 3/8 in |
Inside Dia. | W |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size- Decimal | W (0.3860) |
Drill Size | W |
Outside Dia. | 5/8 in |
Size - Decimal | 5/64 in - 0.0781 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134603002)
- KD TOOLS 1/4" Drive, 10mm Metric Socket, 6 Points (80132)
- BON TOOL Walk Grooverstainless Steel All Angle 6X3 1/2"w 1/2"d 1/4"r (22-817)
- DRILL AMERICA 1-3/4" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8044)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4016KQ)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SF328FK)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/64 (SF3216FG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SFT8824OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size Q (SF3212IW)
- Zoro Select Renewable Bushings