Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size W
Mfr # SFT4016JW
Zoro # G3063168
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Material - Machining High Speed Steel
- Finish High Speed Steel
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT4016JW
- Zoro # G3063168
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 1 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | W (0.3860) |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. | W |
Head Dia. | 1 in |
Drill Size | W |
Outside Dia. | 5/8 in |
Size - Decimal | 5/32 in - 0.1562 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Die Kit, 11 Dies, Copper (KC4CU)
- DANTONA Power Tool Battery, TOOL-429LI-15 (TOOL-429LI-15)
- VAUGHAN Claw Hammer, Ripping Hammer, Steel (R606M)
- TENG TOOLS Hobby Knife Box Cutter w/9mm Blade - 710H (710H)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 1-1/16 (SF8816PB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4016KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size H (SF328HP)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-3/4 In (SF14434TK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6422MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SF8834OR)
- Zoro Select Drill Bushings