Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size W
Mfr # SF4834JW
Zoro # G6272043
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. W
- Outside Dia. 3/4 in
- Size- Decimal W (0.3860)
- Drill Bushing Wall Type Standard Wall
- Bushing Head Type Headed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF4834JW
- Zoro # G6272043
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | W |
Outside Dia. | 3/4 in |
Size- Decimal | W (0.3860) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 2 1/8 in |
Head Dia. | 1 3/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Drill Size | W |
Size - Decimal | 1/8 in - 0.1250 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Carbide Wheel Glass Cutter (45700)
- RIDGID Kit, 345 W/150 Tubing Cutter (24797)
- WESTWARD Hammer, Wood Rip (4YR60)
- K-TOOL INTERNATIONAL 1/2" Drive, 20mm Metric Socket, 6 Points (KTI-28220)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3222HG)
- ZORO SELECT Drill Bushing, SF, Drill Size 11/32 In (SF326JB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF6416LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SFT248GB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4822LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size Q (SF3212IW)
- Zoro Select Drill Bushings