Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size W
Mfr # SF4812JW
Zoro # G3048127
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Head Material High Speed Steel
- Material - Machining High Speed Steel
- Overall Length 3/4 in
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF4812JW
- Zoro # G3048127
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 3/4 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Head Dia. | 1 3/64 in |
Outside Dia. | 3/4 in |
Size- Decimal | W (0.3860) |
Drill Size | W |
Inside Dia. | W |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | X - 0.3970 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Circular Saw Two-Pack Wood Cutting Blades 12" 44T + 80T (48-40-1232)
- MIDWEST FASTENER 5/16"-18 x 1-3/4" Black Plastic Coarse Thread 3-Prong Knobs 4PK (78103)
- PROTO Flare Ratchet Wrench Set, 7 Pieces, 12 Pts (J3800A)
- DEWALT Saw Blades (DW47350)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 28 (SF3216EF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/64 (SF3234HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT566MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF325FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size O (SF3212IO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF328EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6416NC)
- Zoro Select Renewable Bushings