Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size V
Mfr # SFT4016JR
Zoro # G3063186
$8.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bushing Head Type Headed
- Head Material High Speed Steel
- Finish High Speed Steel
- Head Dia. 1 in
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT4016JR
- Zoro # G3063186
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 1 in |
Inside Dia. | V |
Size- Decimal | V (0.3770) |
Outside Dia. | 5/8 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | V |
Overall Length | 1 in |
Size - Decimal | 5/32 in - 0.1562 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 7/32 (47640)
- STANLEY Stanley® STHT42504 Box Beam Level -48" (STHT42504)
- WESTWARD Straight Rtr Bit, Carbide Tipped, 1/4 In (16Y583)
- OSG Spiral Point Tap Plug, 3 Flutes (15386)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 7 (SFT248GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size U (SF4812JN)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF206FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 35 (SFT168DK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size H (SF328HP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SF328FK)
- Zoro Select Drill Bushings