Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size V
Mfr # SF4822JR
Zoro # G9742537
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. V
- Rockwell Hardness RC 62-64
- Size- Decimal V (0.3770)
- Outside Dia. 3/4 in
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF4822JR
- Zoro # G9742537
- Country of Origin United Kingdom
- Category Renewable Bushings
Dimensions
Inside Dia. | V |
Size- Decimal | V (0.3770) |
Outside Dia. | 3/4 in |
Drill Size | V |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Overall Length | 1 3/8 in |
Head Dia. | 1 3/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | #6 - 0.2040 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Chuck Key Holder, PK2 (88151)
- J.W. WINCO DIN319-KU-32-M8-E Ball Knob Duroplast Plastic (8NB39/E)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 400N, Imperial, 18 Drill Size, Fraction (400N108)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 4 Flutes (8187-10)
- ZORO SELECT Drill Bushing, SF, Drill Size 21/64 (SF326IU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size H (SF328HP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 28 (SF3216EF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2416GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size F (SFT2812HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT126CY)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF206FK)
- Zoro Select Drill Bushings