Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size U
Mfr # SFT406JN
Zoro # G3062906
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Decimal Equivalent 0.3680
- Drill Size U
- Bushing Head Type Headed
- Overall Length 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT406JN
- Zoro # G3062906
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | U |
Overall Length | 3/8 in |
Size- Decimal | U (0.3680) |
Outside Dia. | 5/8 in |
Inside Dia. | U |
Head Dia. | 1 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | 5/64 in - 0.0781 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, U
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Cold Gun, 2 Hose, 1000 BtuH, 15 CFM, 70 dBA (5315)
- K-TOOL INTERNATIONAL 1/4" Drive Socket Adapter, SAE (KTI-21055)
- KNIPEX 6 1/4 in Long Nose Plier Plastic Coated Handle (31 11 160)
- KLEIN TOOLS 1/4 in Hex/Torx Bit Set, 32-Piece (32525)
- ZORO SELECT Drill Bushing, SF, Drill Size # 20 (SF3212EZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3222HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF325HG)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF326FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 12 (SF206FU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 22 (SF325EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 28 (SF3216EF)
- Zoro Select Renewable Bushings