Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size U
Mfr # SFT4016JN
Zoro # G3063195
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Slip Fixed Renewable Combination
- Measurement System Letter
- Drill Bushing Wall Type Thin Wall
- Drill Size U
- Bushing Head Type Headed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT4016JN
- Zoro # G3063195
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | U |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Head Dia. | 1 in |
Size- Decimal | U (0.3680) |
Outside Dia. | 5/8 in |
Overall Length | 1 in |
Inside Dia. | U |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | 5/16 in - 0.3125 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, U
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 2 in Phillips #1 Impact Duty Power Bit, 1-Piece (48-32-4461)
- KNIPEX 8 in Long Nose Plier Zinc Plated Handle (41 44 200)
- CLEVELAND Screw Machine Drill Bit, 9/32 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute (C14860)
- CTA MANUFACTURING SKT U-JOINT TORX E18 (CTA9230)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3212IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5.5mm (SFT2412GN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF3222EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/32 (SF3222JB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF6416LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SF328FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6412LZ)
- Zoro Select Drill Bushings