Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size U
Mfr # SF4816JN
Zoro # G3102955
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Thickness 1/4"
- Material - Machining High Speed Steel
- Drill Bushing Wall Type Standard Wall
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF4816JN
- Zoro # G3102955
- Country of Origin United Kingdom
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 1 in |
Head Dia. | 1 3/64 in |
Inside Dia. | U |
Outside Dia. | 3/4 in |
Drill Size | U |
Size- Decimal | U (0.3680) |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size - Decimal | #55 - 0.0520 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, U
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Cordless 2-Speed 1/4" Right Angle Impact Driver (2667-20)
- K-TOOL INTERNATIONAL 3/8" Drive, 8mm Metric Socket, 12 Points (KTI-27408)
- PRO-GRADE TOOLS Tongue/Groove Pliers, 12" (15152)
- DRILL AMERICA #58 Cobalt Heavy Duty Stub Drill Bit (D/ASTCO58)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3234HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 50 (SFT128BY)
- ZORO SELECT Drill Bushing, SF, Drill Size 21/64 (SF326IU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SF328FK)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5.5mm (SFT2412GN)
- ZORO SELECT Drill Bushing, SF, Drill Size 17/64 (SF326HN)
- Zoro Select Renewable Bushings