Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size U
Mfr # SF4812JN
Zoro # G3048188
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal U (0.3680)
- Bushing Type Slip Fixed Renewable Combination
- Bushing Head Type Headed
- Drill Bushing Wall Type Standard Wall
- Outside Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF4812JN
- Zoro # G3048188
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | U (0.3680) |
Outside Dia. | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | U |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Head Dia. | 1 3/64 in |
Overall Length | 3/4 in |
Inside Dia. | U |
Size - Decimal | X - 0.3970 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 11/16-24 NEF Hand Tap H5 6 Flt Taper (012726AS)
- MILWAUKEE TOOL 7-18X11/16 Plas Pan Torx (ML06-82-7266)
- BON TOOL Bon 11-560 Repl Blades For 10 Cubic Feet Stone Mixer (11-560)
- GEDORE 8 Piece Metric L-Shape Hex Key Set, H 42 DKEL-88 (H 42 DKEL-88)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SF8834OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size F (SFT2812HJ)
- ZORO SELECT Drill Bushing, SF, Drill Size 17/64 (SF326HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size J (SF328HU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT3612IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4016KQ)
- Zoro Select Drill Bushings