Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size T
Mfr # SFT406JH
Zoro # G3062921
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Size- Decimal T (0.3580)
- Decimal Equivalent 0.3580
- Head Material High Speed Steel
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT406JH
- Zoro # G3062921
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | T (0.3580) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 1 in |
Inside Dia. | T |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Outside Dia. | 5/8 in |
Overall Length | 3/8 in |
Drill Size | T |
Size - Decimal | 5/64 in - 0.0781 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, T
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERNST MANUFACTURING Ernst 10-Compartment Plastic Organizer Tray, Red (5010)
- DRILL AMERICA 1/8" Quick Change Hex Shank Drill Bit (KFDHEX1/8)
- TEKTON 5/16 Inch Stubby Combination Wrench (18043)
- JET Replacement Blade For 10In. X 18In. Horz (414308)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF325FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size O (SF3212IO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SFT8824OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.1mm (SFT286HA)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3234HG)
- Zoro Select Drill Bushings