Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size T
Mfr # SF4812JH
Zoro # G3048249
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Thickness 1/4"
- Overall Length 3/4 in
- Inside Dia. T
- Head Material High Speed Steel
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF4812JH
- Zoro # G3048249
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 3/4 in |
Inside Dia. | T |
Outside Dia. | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | T |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Head Dia. | 1 3/64 in |
Size- Decimal | T (0.3580) |
Size - Decimal | X - 0.3970 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, T
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO Jobber Length Drill, Heavy Duty, Series 400E, Imperial, 38 In Drill Size Fraction, 0375 In (400E124)
- MAKITA 18V LXT® 5-3/8" Circular Trim Saw (XSS03Z)
- BOSCH Oscillating Blade, Carbide, 4 in. L, PK2 (OSL114C-2)
- SK PROFESSIONAL TOOLS Speed Handle, 3/8 " Dr, 16-3/4 " (45181)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/32 In (SF3216HX)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT365IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.1mm (SFT286HA)
- ZORO SELECT Lock Screw (LS1)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF3222EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF6412LR)
- Zoro Select Drill Bushings