Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size S
Mfr # SFT4016JE
Zoro # G3063238
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 5/8 in
- Head Dia. 1 in
- Material 52100 Thru Hardened
- Bushing Type Slip Fixed Renewable Combination
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT4016JE
- Zoro # G3063238
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 5/8 in |
Head Dia. | 1 in |
Inside Dia. | S |
Size- Decimal | S (0.3480) |
Overall Length | 1 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Drill Size | S |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | 5/16 in - 0.3125 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Heavy-Duty Swivel Head Riveter (MR77C)
- KRAFT TOOL Elite Series Carbon Steel Poo, 20"x4 (CFE449PF)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 7/16 in Size, Standard Socket, Black Phosphate (49-66-6217)
- DRILLCO 5/32, S/S STR FLUTE CHUCK REAMER - 4300E (430E110)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4822LX)
- ZORO SELECT Lock Screw (LS2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 25 (SF328EN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6434MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF648MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF3222EU)
- ZORO SELECT Lock Screw (LSTW2)
- Zoro Select Drill Bushings