Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size S
Mfr # SF4816JE
Zoro # G3102998
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. 3/4 in
- Bushing Type Slip Fixed Renewable Combination
- Material - Machining High Speed Steel
- Head Thickness 1/4"
- Measurement System Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF4816JE
- Zoro # G3102998
- Country of Origin United Kingdom
- Category Renewable Bushings
Dimensions
Outside Dia. | 3/4 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 1 in |
Drill Size | S |
Inside Dia. | S |
Size- Decimal | S (0.3480) |
Head Dia. | 1 3/64 in |
Size - Decimal | #55 - 0.0520 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 14mm (84724)
- PROTO Socket Rail, 1/2 " Dr, 17 " (J2575)
- CLESCO AL-325 Motor Shaft Arbor Small Type A Stamped Washer (AL-325)
- IMPERIAL Service Wrench, Nickel, SAE, 6.8 in. L (124-C)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/64 (SF3212IU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 10.5mm (SF488KJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4816JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 43 (SFT128CQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size O (SF3212IO)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- ZORO SELECT Drill Bushing, SF, Drill Size 17/64 (SF326HN)
- Zoro Select Renewable Bushings