Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size R
Mfr # SF4816IZ
Zoro # G3103040
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.3390
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Drill Size R
- Size- Decimal R (0.3390)
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF4816IZ
- Zoro # G3103040
- Country of Origin United Kingdom
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | R |
Size- Decimal | R (0.3390) |
Inside Dia. | R |
Outside Dia. | 3/4 in |
Overall Length | 1 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Head Dia. | 1 3/64 in |
Size - Decimal | #55 - 0.0520 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6" 14 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4808)
- MILWAUKEE TOOL Extrm Thck Mtal DP Cut Bnd Saw Bld, PK100 (48-39-0603)
- DRILL AMERICA 1"-12 HSS Plug Tap and 59/64" HSS 1/2" Shank Drill Bit (POU1-12)
- PRECISION BRAND Tool Blackening Kit (45900)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF205CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/32 (SF8816OM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4010KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6416NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 35 (SFT168DK)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF3222FT)
- Zoro Select Drill Bushings