Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size R
Mfr # SF3222IZ
Zoro # G9743325
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 3/8 in
- Concentricity Tolerance .0003" T.I.R. Max
- Rockwell Hardness RC 62-64
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3222IZ
- Zoro # G9743325
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 1 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 1/2 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Drill Size | R |
Inside Dia. | R |
Head Dia. | 51/64 in |
Size- Decimal | R (0.3390) |
Size - Decimal | #5 - 0.2055 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED INTERNATIONAL SAE/Mtrc Rsd Pnl Cmbo Wrench Set, 24 pcs. (68104)
- GEDORE Torx(R) Flag Handle Star Key, T6 Tip Size, 4 59/64 in Long (2142 TX T6)
- 5S SUPPLIES ShadowTape Shadow Board Tool Marking Tape 15 inches wide x 15 Foot Length Rolls Yellow (TST-15180-YLW)
- EKLIND SAE Plain Hex Key, 1/8" Tip Size, 2 1/4 in Long, 3/4 in Short, 10 PK (16108)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SF8834OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3216IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 50 (SFT128BY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6416MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF6412LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 29/64 (SF4812KV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- Zoro Select Drill Bushings