Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size Q
Mfr # SF488IW
Zoro # G3068670
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Head Thickness 1/4"
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Decimal Equivalent 0.3320
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF488IW
- Zoro # G3068670
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | Q (0.3320) |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Drill Size | Q |
Outside Dia. | 3/4 in |
Overall Length | 1/2 in |
Inside Dia. | Q |
Head Dia. | 1 3/64 in |
Size - Decimal | 33/64 in - 0.5156 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, Q
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-208)
- TITAN Hex Bit Socket, 1/2" Drive, 11mm, Chrome (15611)
- SPYDER Hole Saw, Bi-Metal, 6In (600111CF)
- STAHLWILLE TOOLS SERVICE-MANOSKOP® torque wrench (96504005)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF2022FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF3222FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4822LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3234HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/64 (SF3234HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2412GE)
- Zoro Select Drill Bushings