Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size Q
Mfr # SF4834IW
Zoro # G6271867
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 1/8 in
- Concentricity Tolerance .0003" T.I.R. Max
- Decimal Equivalent 0.3320
- Material 52100 Thru Hardened
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF4834IW
- Zoro # G6271867
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 2 1/8 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size- Decimal | Q (0.3320) |
Drill Size | Q |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | Q |
Head Dia. | 1 3/64 in |
Outside Dia. | 3/4 in |
Size - Decimal | 1/8 in - 0.1250 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, Q
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Small Opening Tool For 7/8" Sectional Cable (48-53-3835)
- GS TOOLING 10 ER11 Tap Collet (337968)
- DEWALT 1/4" - 20 NC Tap & No. 7 Drill Bit (DWA1410)
- WRIGHT TOOL Spanner Wrench Adjustable Face Black Ind (9638)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 25 (SF328EN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size O (SF3212IO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 29/64 (SF4812KV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/64 (SF4816LG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT245GE)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF326FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF648MH)
- Zoro Select Renewable Bushings