Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size Q
Mfr # SF4816IW
Zoro # G3103068
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal Q (0.3320)
- Drill Bushing Wall Type Standard Wall
- Measurement System Letter
- Material 52100 Thru Hardened
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF4816IW
- Zoro # G3103068
- Country of Origin United Kingdom
- Category Renewable Bushings
Dimensions
Size- Decimal | Q (0.3320) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 3/4 in |
Overall Length | 1 in |
Head Dia. | 1 3/64 in |
Drill Size | Q |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. | Q |
Size - Decimal | #55 - 0.0520 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, Q
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex Ball L-Key (Long), 8 mm (HB080L)
- BIG HORN 6-Inch #2 Square Driver Bit for Pocket Hole System, PK 2 (12616)
- HYDE Carving Knife, Sloyd, 7in.L, Black (40160)
- SPEEDAIRE Pistol Grip Air Gun Kit, 3" Extension (52CF85)
- ZORO SELECT Lock Screw (LSTW2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4816JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/32 (SF8816OM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF325FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF325HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 30 (SFT1610DY)
- ZORO SELECT Drill Bushing, SF, Drill Size 17/64 (SF326HN)
- Zoro Select Drill Bushings