Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size Q
Mfr # SF4812IW
Zoro # G3048440
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Hardness Rc 62-64
- Material 52100 Thru Hardened
- Rockwell Hardness RC 62-64
- Outside Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF4812IW
- Zoro # G3048440
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 3/4 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Head Dia. | 1 3/64 in |
Overall Length | 3/4 in |
Drill Size | Q |
Inside Dia. | Q |
Size- Decimal | Q (0.3320) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | W - 0.3860 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, Q
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Dr, 5/32" Size, SAE Ball Hex Bit Socket, 6 Pts, Overall Length: 5" (35132)
- MITUTOYO Rule, Steel (182-261)
- STARRETT Band Saw Blade, 10 ft. 4" L, 5/8" W, 7 TPI, 0.022" Thick, Carbon Steel, Band Knife Series (93590-124W)
- MELIN TOOL CO #55 Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-55-ALTIN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/32 (SF6416MM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6416MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 35/64 (SFT5612LU)
- ZORO SELECT Drill Bushing, SF, Drill Size 7/32 In (SF3212GO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4828LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT406JQ)
- Zoro Select Renewable Bushings