Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size Q
Mfr # SF3228IW
Zoro # G9741541
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Head Thickness 1/4"
- Size- Decimal Q (0.3320)
- Heat Treatment Through Hardened
- Measurement System Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3228IW
- Zoro # G9741541
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | Q (0.3320) |
Drill Size | Q |
Overall Length | 1 3/4 in |
Outside Dia. | 1/2 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Head Dia. | 51/64 in |
Inside Dia. | Q |
Size - Decimal | 1 in - 1.0000 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, Q
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Router Attachment Dremel (335)
- MITEE-BITE PRODUCTS Blank Pallet, 14-13/64in x 12-13/32in (45130)
- IGAGING Electronic Digital Caliper Coolant-Cal, 0-6"/0-150mm - 100-800C6 (100-800C6)
- KANT-TWIST Cantilever Clamp, 4-1/4in, 1700 lb., Steel (K045TPD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 12 (SF206FU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 25/64 (SFT408JY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SFT8824OR)
- ZORO SELECT Lock Screw (LS1)
- ZORO SELECT Lock Screw (LSTW5)
- ZORO SELECT Drill Bushing, Type SF, Drill Size U (SF4812JN)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- Zoro Select Renewable Bushings