Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size P
Mfr # SFT368IR
Zoro # G3063630
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Slip Fixed Renewable Combination
- Size- Decimal P (0.3230)
- Material 52100 Thru Hardened
- Drill Bushing Wall Type Thin Wall
- Overall Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT368IR
- Zoro # G3063630
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | P (0.3230) |
Overall Length | 1/2 in |
Outside Dia. | 9/16 in |
Inside Dia. | P |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Drill Size | P |
Head Dia. | 7/8 in |
Size - Decimal | 5/16 in - 0.3125 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Case with Foam, Black, 970S-010BK-0A0 (970S-010BK-0A0)
- DIABLO 3/8"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4170)
- PROTO 3/8 in Drive Impact Socket 11/16 in Size 6 pt Deep Depth, Black Oxide (J7722H)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3120M)
- ZORO SELECT Lock Screw (LS2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT566MH)
- ZORO SELECT Drill Bushing, SF, Drill Size #21 (SF2012EX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF325FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5.5mm (SFT2412GN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/64 (SF3212IF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2416GE)
- Zoro Select Drill Bushings