Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size O
Mfr # SF4834IO
Zoro # G6271815
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.3160
- Material 52100 Thru Hardened
- Inside Dia. O
- Size- Decimal O (0.3160)
- Bushing Head Type Headed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF4834IO
- Zoro # G6271815
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | O |
Size- Decimal | O (0.3160) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | O |
Head Dia. | 1 3/64 in |
Outside Dia. | 3/4 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Overall Length | 2 1/8 in |
Size - Decimal | 1/4 in - 0.2500 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO #2 Square Bit, 2 Pieces, 1/4" Shank, PK2 (EA0301)
- WIHA Insulated Tool Set, 10 pc. (32892)
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Series (39650CLB72360)
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-48155)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3222IN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF488LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SFT248GB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6422MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT1612DV)
- ZORO SELECT Drill Bushing, SF, Drill Size 17/64 (SF326HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6412LZ)
- Zoro Select Renewable Bushings