Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size O
Mfr # SF3228IO
Zoro # G9741593
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Drill Bushing Wall Type Standard Wall
- Inside Dia. O
- Head Thickness 1/4"
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3228IO
- Zoro # G9741593
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | O |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Head Dia. | 51/64 in |
Outside Dia. | 1/2 in |
Drill Size | O |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 1 3/4 in |
Size- Decimal | O (0.3160) |
Size - Decimal | #9 - 0.1960 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (1111701308)
- WESTWARD Ratcheting Obstruction Wrench, S-Shaped (1LCH1)
- KEO Countersink Set, 5 PC, 1 FL, 82 Deg, TiAlN (55719-TiALN)
- SUPERCUT 78 L, 0.125 W, 0.025 Thick, Carbon Steel (208658)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8.7mm (SF4834JA)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT566MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT164DV)
- ZORO SELECT Drill Bushing, SF, Drill Size #21 (SF2012EX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4016KQ)
- ZORO SELECT Lock Screw (LSTW5)
- Zoro Select Renewable Bushings