Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size O
Mfr # SF3222IO
Zoro # G9743395
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Slip Fixed Renewable Combination
- Decimal Equivalent 0.3160
- Outside Dia. 1/2 in
- Head Material High Speed Steel
- Overall Length 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3222IO
- Zoro # G9743395
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 1/2 in |
Overall Length | 1 3/8 in |
Drill Size | O |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | O |
Head Dia. | 51/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size- Decimal | O (0.3160) |
Size - Decimal | #5 - 0.2055 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNAL TOOL A 1"X1/8X.030 Rads Carbide Key Cutter (102-1300-C)
- CRAFTSMAN Sockets, 3/8" Drive 5/16" 6 Point SAE Sh (CMMT43000)
- CENTURY DRILL & TOOL Step Zirconium Drill Bit, 8, 9/16-1" (27201)
- WESTCOTT Safety Ceramic Blade Box Cutter, 6.15", Green (17519)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT406JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 25/64 (SFT408JY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2416GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/32 In (SF208CU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF6412LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size U (SF4812JN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/32 (SF3222JB)
- Zoro Select Drill Bushings