Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size N
Mfr # SF488IH
Zoro # G3068740
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Bushing Head Type Headed
- Bushing Type Slip Fixed Renewable Combination
- Hardness Rc 62-64
- Drill Size N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF488IH
- Zoro # G3068740
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | N |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Overall Length | 1/2 in |
Head Dia. | 1 3/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | N |
Size- Decimal | N (0.3020) |
Outside Dia. | 3/4 in |
Size - Decimal | 33/64 in - 0.5156 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 10", 80-Teeth Master Combo Saw Blade, PK5 (11270ZR)
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel (451113010)
- TENG TOOLS T-HANDLE.NUT.DRIVER (MDNT407)
- INGERSOLL-RAND Production Screwdriver, Adjustable Torque (ES70P)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SFT248GB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF6416LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 50 (SFT128BY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 7 (SFT248GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/64 (SF4816LG)
- ZORO SELECT Lock Screw (LSTW2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size U (SF4812JN)
- Zoro Select Renewable Bushings