Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size N
Mfr # SF4812IH
Zoro # G3048510
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.3020
- Drill Bushing Wall Type Standard Wall
- Concentricity Tolerance .0003" T.I.R. Max
- Material - Machining High Speed Steel
- Measurement System Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF4812IH
- Zoro # G3048510
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Drill Size | N |
Overall Length | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | N |
Head Dia. | 1 3/64 in |
Outside Dia. | 3/4 in |
Size- Decimal | N (0.3020) |
Size - Decimal | W - 0.3860 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Impact Wrench, General, 1/2" Max. Bolt (2135QXPA-2)
- BOSCH Shear Replacement Blade, Set (2607010025)
- DIXON Crimpers, Benders And Formers, Crimper Die (861-44)
- GEARWRENCH 1/2" Drive 6 Point Standard Impact Metric Socket 18mm (84530N)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/32 (SF3222JB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SFT248GB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 35 (SFT168DK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4834JQ)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF6416LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- Zoro Select Drill Bushings