Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size M
Mfr # SF4816ID
Zoro # G3103180
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size M
- Head Dia. 1 3/64 in
- Material 52100 Thru Hardened
- Finish High Speed Steel
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF4816ID
- Zoro # G3103180
- Country of Origin United Kingdom
- Category Renewable Bushings
Dimensions
Drill Size | M |
Head Dia. | 1 3/64 in |
Overall Length | 1 in |
Inside Dia. | M |
Outside Dia. | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | M (0.2950) |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size - Decimal | #55 - 0.0520 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Diamond Hole Saw, 2-3/4 in., Thin Wall (59588)
- CRAFTSMAN Sockets, 3/4" Drive 1-1/2" 12 Point SAE (CMMT47782)
- BOJO TOOLS Steep Angled Scraper (ATH-9-UNGL)
- OPTIMUM TECH. Peel-and-Stick Carpet Grip Tape, 6W X 25'L Roll (625GBM100)
- ZORO SELECT Lock Screw (LSTW2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6428LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 18 (SFT206FF)
- ZORO SELECT Drill Bushing, SF, Drill Size 11/32 In (SF326JB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/32 In (SF208CU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT164DV)
- ZORO SELECT Lock Screw (LSTW5)
- Zoro Select Renewable Bushings