Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size M
Mfr # SF4812ID
Zoro # G3048556
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Material - Machining High Speed Steel
- Head Thickness 1/4"
- Size- Decimal M (0.2950)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF4812ID
- Zoro # G3048556
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size- Decimal | M (0.2950) |
Inside Dia. | M |
Head Dia. | 1 3/64 in |
Overall Length | 3/4 in |
Drill Size | M |
Outside Dia. | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | W - 0.3860 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (330263)
- ZORO SELECT Magnetic Sweeper, Hang-Type, 36 In (2VAH1)
- PROTO 3/4 in Drive, 1-7/16" Triple Square SAE Socket, 12 Points (J5546)
- HASSAY SAVAGE CO Keyway Broach, II, W 4mm, Cut L 1-11/16 In (11204)
- ZORO SELECT Drill Bushing, SF, Drill Size 3.2mm (SF2012DW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 7 (SFT248GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-45/64 In (SF14440TD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/32 In (SF208CU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/32 In (SF3216HX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF6416LX)
- Zoro Select Drill Bushings