Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size M
Mfr # SF3228ID
Zoro # G9742826
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 51/64 in
- Material - Machining High Speed Steel
- Bushing Head Type Headed
- Concentricity Tolerance .0003" T.I.R. Max
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3228ID
- Zoro # G9742826
- Country of Origin United Kingdom
- Category Renewable Bushings
Dimensions
Head Dia. | 51/64 in |
Drill Size | M |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. | M |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 1 3/4 in |
Outside Dia. | 1/2 in |
Size- Decimal | M (0.2950) |
Size - Decimal | #53 - 0.0595 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. Drive 14mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-0014)
- H & H INDUSTRIAL PRODUCTS 3 Piece (5/16~3/8 & 1/2") SCLCR Indexable Boring Bar Set (1001-0020)
- PRESA 3/8 in Drive Beam Style Torque Wrench, 0-80 ft.-lb. (PS00600)
- WALTER Walter Titex - Long deep-hole twist drill (A1522-7/32IN)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT1612DV)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF206FK)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF326FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF325HG)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/64 (SF3234HN)
- Zoro Select Drill Bushings