Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size L
Mfr # SFT284IB
Zoro # G3082786
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size L
- Hardness Rc 62-64
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
- Head Material High Speed Steel
- Outside Dia. 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT284IB
- Zoro # G3082786
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | L |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Outside Dia. | 7/16 in |
Head Dia. | 5/8 in |
Inside Dia. | L |
Overall Length | 1/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | L (0.2900) |
Size - Decimal | 1-1/64 in - 1.0156 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X5/16)
- MILWAUKEE TOOL EXACT #8 Copper 12T U-Style Die (49-12-U008C)
- URREA Heavy-duty fixed jaw puller 2-3/8" (43601)
- PROTO 3/8" Drive, SAE 1-5/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4942CF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 12 (SF206FU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6416MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6428LZ)
- ZORO SELECT Lock Screw (LSTW2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size U (SF4812JN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SFT8824OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT245GE)
- Zoro Select Renewable Bushings