Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size L
Mfr # SFT2816IB
Zoro # G3083011
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Concentricity Tolerance .0005" T.I.R. max
- Measurement System Letter
- Finish High Speed Steel
- Bushing Head Type Headed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT2816IB
- Zoro # G3083011
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | L |
Head Dia. | 5/8 in |
Overall Length | 1 in |
Drill Size | L |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Outside Dia. | 7/16 in |
Size- Decimal | L (0.2900) |
Size - Decimal | 1-1/64 in - 1.0156 |
Drill Bit Dimension Type | Wire |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-3/8 (53188)
- WESTWARD Straight Flute Hand Tap Plug, 4 Flutes (2LXH3)
- PROTO 1 1/2 in Drive Impact Socket 1 5/8 in Size, Standard Socket, black oxide (J15026)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF22PH32)
- ZORO SELECT Drill Bushing, Type SF, Drill Size H (SF328HP)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 10.5mm (SF488KJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SF205DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4010KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/32 In (SF3216HX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT486LK)
- Zoro Select Drill Bushings