Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size L
Mfr # SFT2812IB
Zoro # G3093660
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Finish High Speed Steel
- Heat Treatment Through Hardened
- Inside Dia. L
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT2812IB
- Zoro # G3093660
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | L |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | L (0.2900) |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Head Dia. | 5/8 in |
Drill Size | L |
Overall Length | 3/4 in |
Outside Dia. | 7/16 in |
Size - Decimal | #27 - 0.1440 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Scriber/Pick Set, 5Pc (58-0223)
- HYDE 4 Flex Ss Joint Knife (01540)
- PROTO 1/2 in Drive Impact Socket 32 mm Size 6 pt Standard Depth, Black Oxide (J7432M)
- KRAFT TOOL SS Walking Seamer/Edger, 10"x10" 1/2"R (CC037BT)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-45/64 In (SF14440TD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SF205DV)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 13/64 (SF328GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3212IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 28 (SF3216EF)
- ZORO SELECT Drill Bushing, SF, Drill Size 17/64 (SF326HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SF8848NC)
- Zoro Select Renewable Bushings